!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, L, BLACK, 9¾ IN, 13 GA, COMPOSITE FILAMENT FIBRE

CUT-RESISTANT GLOVES, L, BLACK, 9¾ IN, 13 GA, COMPOSITE FILAMENT FIBRE

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, L, BLACK, 9¾ IN, 13 GA, COMPOSITE FILAMENT FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, L, BLACK, 9¾ IN, 13 GA, COMPOSITE FILAMENT FIBRE

CUT-RESISTANT GLOVES, L, BLACK, 9¾ IN, 13 GA, COMPOSITE FILAMENT FIBRE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.25 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13NGFN9
  • Mfr. Model # S13NGFN-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These ANSI/ISEA-certified, black, large cut-resistant gloves have a 9 3/4-inch length and a 13-gauge thickness with composite filament fibre. They have foam nitrile coating with touchscreen compatibility. They are suitable for automotive, metal fabrication, assembly, sheet metal work, metal stamping, small parts handling, and window manufacturing.

Technical Specs

  • ItemCut-Resistant Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105-2016
  • Double-DippedNo
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesDexterity(R) S13NGFN
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion Cycles2000
  • ANSI/ISEA Puncture Force53 N
  • ColourBlack
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 9.75 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Rough
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 972
  • ANSI/ISEA Puncture Level 2
  • Palm Material Foam Nitrile
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list