!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAP WHEEL, MINI, STRAIGHT, 40 GRIT, SHANK 1/4 X 1 X 1 IN DIA, COATED CERAMIC ALUMINA

FLAP WHEEL, MINI, STRAIGHT, 40 GRIT, SHANK 1/4 X 1 X 1 IN DIA, COATED CERAMIC ALUMINA

MERIT

FLAP WHEEL, MINI, STRAIGHT, 40 GRIT, SHANK 1/4 X 1 X 1 IN DIA, COATED CERAMIC ALUMINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAP WHEEL, MINI, STRAIGHT, 40 GRIT, SHANK 1/4 X 1 X 1 IN DIA, COATED CERAMIC ALUMINA

FLAP WHEEL, MINI, STRAIGHT, 40 GRIT, SHANK 1/4 X 1 X 1 IN DIA, COATED CERAMIC ALUMINA

MERIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.99 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN69957339701
  • Mfr. Model # 69957339701
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This 1/4 inch straight shank, 1-inch length x 1-inch diameter mini flap wheel is made with coated 40 grit ceramic alumina abrasive. It operates at a maximum RPM of 30000. This product is sold by the unit.

Technical Specs

  • ItemCoated Flap Wheels
  • Abrasive TypeCoated
  • Backing WeightX
  • SeriesPink
  • Maximum Operating Speed30,000 RPM
  • Overall Diameter1 in
  • Coating CoverageClosed
  • Abrasive Material Ceramic Aluminum Oxide
  • Backing Material Cotton
  • Grit 40
  • Flap Width 1 in
  • Shank Size 1/4 in
  • Grade Extra Coarse
  • Country of Origin France (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list