!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, COATED, FULL COVERAGE, ABRASION LEVEL 4, SIZE XL, BLACK/BLUE/GREY, FOAM, NITRILE

GLOVES, COATED, FULL COVERAGE, ABRASION LEVEL 4, SIZE XL, BLACK/BLUE/GREY, FOAM, NITRILE

SHOWA

GLOVES, COATED, FULL COVERAGE, ABRASION LEVEL 4, SIZE XL, BLACK/BLUE/GREY, FOAM, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, FULL COVERAGE, ABRASION LEVEL 4, SIZE XL, BLACK/BLUE/GREY, FOAM, NITRILE

GLOVES, COATED, FULL COVERAGE, ABRASION LEVEL 4, SIZE XL, BLACK/BLUE/GREY, FOAM, NITRILE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.39 / PAIR

EHC: EHC :
Min Qty 72 = $1,468.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMSTEX377XXL10
  • Mfr. Model # S-TEX377XXL-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These coated gloves are black, blue, and grey in colour. They have a nitrile coating with a foam finish and the coating covers the full glove. This pair has abrasion level four and is available in size X-large.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialPolyester, Stainless Steel
  • Hand Protection StyleGlove
  • StandardsEN388
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack/Blue
  • Minimum TemperatureNot Rated
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force0 N
  • ColourBlack, Blue, Grey
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X41D
  • Insulated No
  • Palm Type Grip Coated
  • Double-Dipped Yes
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 10 in
  • Glove Lining Material Stainless Steel
  • Glove Coating Finish Smooth
  • Arc Flash PPE Category Not Applicable
  • Series S-TEX 377
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 1
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list