!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION WRENCH, STAINLESS STEEL, NATURAL, 3/8 IN HEAD SIZE, 5 3/8 IN OVERALL L

COMBINATION WRENCH, STAINLESS STEEL, NATURAL, 3/8 IN HEAD SIZE, 5 3/8 IN OVERALL L

BETA

COMBINATION WRENCH, STAINLESS STEEL, NATURAL, 3/8 IN HEAD SIZE, 5 3/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION WRENCH, STAINLESS STEEL, NATURAL, 3/8 IN HEAD SIZE, 5 3/8 IN OVERALL L

COMBINATION WRENCH, STAINLESS STEEL, NATURAL, 3/8 IN HEAD SIZE, 5 3/8 IN OVERALL L

BETA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45MX76
  • Mfr. Model # 000420360
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This combination wrench has a length of 5⅜ inch, plus it weighs 0.1 pounds and is not insulated. The handle is silver and has a one-piece style/type. In addition, it is made of stainless steel, has a SAE measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable.

Technical Specs

  • ItemCombination Wrench
  • Head Size3/8 in
  • Head Offset Angle0 Degrees
  • Head TypeStandard
  • Measurement TypeSAE
  • Box End TypeSpline Box End
  • Tether StyleNot Tether Capable
  • Non-MagneticNot Non-Magnetic
  • ReversingNot Reversing
  • Handle ColourSilver
  • Corrosion ResistantCorrosion-Resistant
  • Weight0.1 lb
  • Material Stainless Steel
  • Overall Length 5 3/8 in
  • Opening Angle (Deg.) 15 Degrees
  • Head Thickness 3/16 in
  • Opening Type Rounded
  • Number of Points 12
  • Nonsparking Not Non-Sparking
  • Insulated Not Insulated
  • Ratcheting Not Ratcheting
  • Anti-Slip Design No Anti-Slip Design
  • Wrench Length Style Standard
  • Handle Type One-Piece
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list