INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, 175, COTTON, ½ IN X 180 FT, WHITE, WHITE
INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, 175, COTTON, ½ IN X 180 FT, WHITE, WHITE
TAPECASE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of 175 insulating electrical tape is white. It meets the standards for ASTM D1000. This insulating cloth tape is for use both indoors and outdoors, has a tensile strength of 36 lb/in, and a thickness of 10.5 mil and is corrosion-resistant, stain-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Cotton
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 200 Degrees F
Product Form Continuous Roll
Series 175
Tape Thickness 10.5 mil
Tape Resistance Properties Corrosion-Resistant, Stain-Resistant
Tape Properties Flame-Retardant
Insulation Resistance 1.00 x 10^6 megaohm
Standards ASTM D1000
Adhesion to Steel 20 oz/in
Tape Backing Construction Cloth
Metric Tape Length 54.86 m
Tape Core Diameter 6 in
Tape Adhesive Material Rubber
Tape Colour White
Imperial Tape Length 180 ft
Minimum Tape Performance Temperature 19 Degrees F
Imperial Tape Width 1/2 in
Tape Tensile Strength 36 lb/in
Voltage Rating 600V
Dielectric Strength 1,000 V/mil
Fire Safety Features Yes
Printed Message Unprinted
Tape Adhesive Format Single-Sided
Elongation 10%
Tape Type Cloth
Metric Tape Width 12.7 mm
Country of Origin Canada
(subject to change)