CLIP-ON FAN, 6 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 200/342 CFM, PLUG-IN
CLIP-ON FAN, 6 IN BLADE DIAN-OSCILLATING, 2 SPEEDS, 200/342 CFM, PLUG-IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This clip-on fan includes dual mounting capability, fused safety plug, and is white, measures 7⅞ inch width, 10½ inch height, 8 inch depth, with a six-foot cord. This clip-on fan is 120 volts AC, is table mountable, has two speeds, has sleeve bearings, 200/342 cfm air flow, 0.19/0.12 Amps, 16/10 watts, and 60 Hz.
Technical Specs
Item Clip-On Fan
Fan Mounting Location Table
Blade Diameter 6 in
Oscillation Non-Oscillating
Watts 16/10 W
Wheeled Base Stationary
Blade Material Plastic
Amps 0.19/0.12 A
Height 10 1/2 in
Depth 8 in
NEMA Plug Configuration 5-15P
Number of Conductors 3
Colour White
Includes Dual Mounting Capability, Fused Safety Plug
Environmental Applications Office, Desk
Overall Style - Fans Clip-On
Number of Speeds 2
Air Flow 200/342 cfm
Includes Remote Control Remote Control Not Included
RPM 2200/1600 RPM
Number of Blades 3
Voltage 120V AC
Hz 60 Hz
Width 7 7/8 in
Fan Cord Length 6 ft
Fan Power Source Plug-In
Bearing Type Sleeve
Guard Material Plastic, Steel
Standards cETLus Listed
Product Type Clip on Fan with Removable Base
Country of Origin China
(subject to change)