!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEARANCE MARKER LAMP, LED, OVAL, AMBER, SCREW, MALE BULLET CONNECTOR, 0.12 A

CLEARANCE MARKER LAMP, LED, OVAL, AMBER, SCREW, MALE BULLET CONNECTOR, 0.12 A

GROTE

CLEARANCE MARKER LAMP, LED, OVAL, AMBER, SCREW, MALE BULLET CONNECTOR, 0.12 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEARANCE MARKER LAMP, LED, OVAL, AMBER, SCREW, MALE BULLET CONNECTOR, 0.12 A

CLEARANCE MARKER LAMP, LED, OVAL, AMBER, SCREW, MALE BULLET CONNECTOR, 0.12 A

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CVT5
  • Mfr. Model # 45583
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This clearance marker lamp features corrosion resistant and it includes bezel. It is made of polycarbonate, is amber and also has a one-year manufacturer's warranty. This clearance marker lamp has an overall height of 15/16 inch, an overall width of 6⅝ inch, an overall depth of 3/4 inch, in addition to a oval shape plus screw mounting style/type.

Technical Specs

  • ItemClearance Marker Lamp
  • Lighting TechnologyLED
  • Lens ColourAmber
  • Overall Height15/16 in
  • SAE Lens CodeP2
  • Current0.12 A
  • FeaturesCorrosion Resistant
  • IncludesBezel
  • Lens MaterialPolycarbonate
  • Operating Voltage12V DC
  • Light Type Clearance Light
  • Shape Oval
  • Mount Type Screw
  • Overall Width 6 5/8 in
  • Compatible Electrical Connection Manufacturer Model Number 66200
  • Electrical Connection Male Bullet Connector
  • Housing Material Polycarbonate
  • Installation Type Permanent
  • Manufacturer Warranty 1 yr
  • Overall Depth 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list