!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANOUT PLUG: 4 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT THREAD, BLACK

CLEANOUT PLUG: 4 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT THREAD, BLACK

APPROVED VENDOR

CLEANOUT PLUG: 4 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT THREAD, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANOUT PLUG: 4 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT THREAD, BLACK

CLEANOUT PLUG: 4 IN FITTING PIPE SIZE, SCHEDULE 40, MALE NPT THREAD, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1WJE4
  • Mfr. Model # 1WJE4
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This cleanout plug meets the standards for Cell Class 32222 as Defined in ASTM D3965, has a length of 1⅞ inch, and is designed for the following applications: DWV. It is black, has an operating temperature of -40 Degrees to 180 Degrees F and is made of ABS. In addition, it has 4½ inch outside diameter and is a cleanout plug and is Schedule 40. Plus, it has an MNPT connection type.

Technical Specs

  • ItemCleanout Plug
  • Nominal Pipe Size4 in
  • ScheduleSchedule 40
  • For Pipe Schedule40
  • Overall Length1 7/8 in
  • Plug ConstructionCored
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • ColourBlack
  • StandardsCell Class 32222 as Defined in ASTM D3965
  • Specific Fitting Shape Cleanout Plug
  • Pipe Fitting Material ABS
  • Fitting Connection Type MNPT
  • Outside Diameter 4 1/2 in
  • Temp. Range -40 Degrees to 180 Degrees F
  • Plug Drive Style 1 in Square
  • Includes Seal Seal Not Included
  • Application DWV
  • Basic Fitting Shape Plug

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list