!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIPLE ACTION MULTI SERIES WIPE, CLEAR, 2.2 LB, BOX, CITRUS FRAGRANCE, WIPES, ALL HARD SURFACES, READY TO USE

TRIPLE ACTION MULTI SERIES WIPE, CLEAR, 2.2 LB, BOX, CITRUS FRAGRANCE, WIPES, ALL HARD SURFACES, READY TO USE

DUSTBANE

TRIPLE ACTION MULTI SERIES WIPE, CLEAR, 2.2 LB, BOX, CITRUS FRAGRANCE, WIPES, ALL HARD SURFACES, READY TO USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPLE ACTION MULTI SERIES WIPE, CLEAR, 2.2 LB, BOX, CITRUS FRAGRANCE, WIPES, ALL HARD SURFACES, READY TO USE

TRIPLE ACTION MULTI SERIES WIPE, CLEAR, 2.2 LB, BOX, CITRUS FRAGRANCE, WIPES, ALL HARD SURFACES, READY TO USE

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.12 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB53376EA
  • Mfr. Model # 53376
  • UNSPSC # 47131700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This clear Triple Action Multi series wipe has a citrus fragrance, and is ready-to-use. It also features disposable, eliminates the risk of cross-contamination from the conventional bucket method, improves hygiene. Plus it is for use with the following applications: all hard surfaces. This wipe and comes in a box container.

Technical Specs

  • ItemWipe
  • Wet Contact Time10 min
  • Container Size2.2 lb
  • Cleaner FormWipes
  • FragranceCitrus
  • ColourClear
  • FeaturesDisposable, Eliminates the Risk of Cross-Contamination From the Conventional Bucket Method, Improves Hygiene
  • Sheet Length7 in
  • Primary Chemical Alkyl (C12-16) Dimethyl Benzyl Ammonium-Chloride
  • Container Type Box
  • Ready to Use/Concentrated Ready-to-Use
  • Application All Hard Surfaces
  • Biodegradable Not Biodegradable
  • Disposable/ Reusable Disposable
  • Product Series Triple Action Multi
  • Sheet Width 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list