LIME, CALCIUM, & RUST REMOVER, 25 ° C, READY TO USE, FRAGRANCE-FREE, 1 L
LIME, CALCIUM, & RUST REMOVER, 25 ° C, READY TO USE, FRAGRANCE-FREE, 1 L
LLOYDS LABORATORIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lime, calcium, and rust remover is ready to use and has an application temperature of 25 Degrees C. This fragrance-free biodegradable remover features patented acid replacement technology. It comes in a one-litre bottle.
Technical Specs
Item Rust Remover
Container Size 1 L
Ready to Use/Concentrated Ready to Use
Fragrance Unscented
VOC Content 0%
Standards CFIA No Objection Letter
Container Type Bottle
Cleaner Form Liquid
Recommended Dilution Ready to Use
Primary Chemical None
Features Patented Acid Replacement Technology
Application Temperature 25 Degrees C
Country of Origin Canada
(subject to change)
Alternate Products
DUSTBANE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.16
/ EACH