!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER, DISINFECTANT AND SANITIZER, TRIGGER SPRAY BOTTLE, READY TO USE, 12 PK

CLEANER, DISINFECTANT AND SANITIZER, TRIGGER SPRAY BOTTLE, READY TO USE, 12 PK

BEST SANITIZERS, INC.

CLEANER, DISINFECTANT AND SANITIZER, TRIGGER SPRAY BOTTLE, READY TO USE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER, DISINFECTANT AND SANITIZER, TRIGGER SPRAY BOTTLE, READY TO USE, 12 PK

CLEANER, DISINFECTANT AND SANITIZER, TRIGGER SPRAY BOTTLE, READY TO USE, 12 PK

BEST SANITIZERS, INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.51 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BSASS10032CAN
  • Mfr. Model # SS10032-CAN
  • UNSPSC # 47131833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Product Details

CLEANER, DISINFECTANT AND SANITIZER, TRIGGER SPRAY BOTTLE, READY TO USE, 12 PK

Technical Specs

  • ItemCleaner, Disinfectant and Sanitizer
  • Container TypeTrigger Spray Bottle
  • Ready to Use/ConcentratedReady to Use
  • FragranceAlcohol
  • Surfaces for Use OnHard Nonporous Surfaces
  • Wet Contact Time10 sec to 1 min
  • Product SeriesAlpet D2 Quat-Free
  • Flash Point70 Degrees F
  • Rinse RequiredRinse Not Required
  • EPA RegisteredEPA Registered
  • Net Weight32 oz
  • Primary Chemical Alcohol
  • Container Size 1 qt
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Standards EPA Registered, Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve
  • Targeted Pathogens E-coli: Listeria: Salmonella
  • VOC Content 345%
  • Features Alpet D2 Surface Sanitizer for food contact surfaces. Ready-to-use, no-rinse surface sanitizer that kills 99.999% of 8 tested pathogens as a food contact surface sanitizer. With a 70% alcohol formula (62.5% ethanol / 7.5% isopropanol, Alpet D2 Surface Sanitizer is highly evaporative, ideal for water sensitive equipment and low-moisture environments. 60 seconds to sanitize food contact surfaces, including rubber gloves.
  • NSF Rating D2
  • EPA Registration Number 73232-4
  • Properties No Rinse Required
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list