!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC ,QUICK-REMOVAL, RPM 18 000, PURPLE, 2 IN, SILICONE CARBIDE FIBRE

SANDING DISC ,QUICK-REMOVAL, RPM 18 000, PURPLE, 2 IN, SILICONE CARBIDE FIBRE

SCOTCH-BRITE

SANDING DISC ,QUICK-REMOVAL, RPM 18 000, PURPLE, 2 IN, SILICONE CARBIDE FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC ,QUICK-REMOVAL, RPM 18 000, PURPLE, 2 IN, SILICONE CARBIDE FIBRE

SANDING DISC ,QUICK-REMOVAL, RPM 18 000, PURPLE, 2 IN, SILICONE CARBIDE FIBRE

SCOTCH-BRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.97 / EACH

EHC: EHC :
Min Qty 60 = $478.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 60 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSB21538
  • Mfr. Model # SB-21538
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.041 lbs

Product Details

Quickly remove rust, paint, and coatings from metal with this extra-coarse abrasive-coated fibre sanding disc. It is purple and measures two inches with no mounting hole. This non-woven fibre disc has an abrasive grain of silicon carbide, has a maximum RPM of 18,000, and a non-vacuum design.

Technical Specs

  • ItemClean and Strip Disc
  • Abrasive MaterialSilicon Carbide
  • Overall Diameter2 in
  • SeriesXO-DR
  • Resistance PropertiesLoad
  • Abrasive Type Non-Woven
  • Grade Extra Coarse
  • Quick Change System TR
  • Maximum Operating Speed 18,000 RPM
  • Colour Purple
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list