!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEAN AND STRIP DISC, QUICK-CHANGE, BLACK, EXTRA COARSE, 1/2 IN WIDTH X 4 IN DIA, NON-WOVEN

CLEAN AND STRIP DISC, QUICK-CHANGE, BLACK, EXTRA COARSE, 1/2 IN WIDTH X 4 IN DIA, NON-WOVEN

SCOTCH-BRITE

CLEAN AND STRIP DISC, QUICK-CHANGE, BLACK, EXTRA COARSE, 1/2 IN WIDTH X 4 IN DIA, NON-WOVEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEAN AND STRIP DISC, QUICK-CHANGE, BLACK, EXTRA COARSE, 1/2 IN WIDTH X 4 IN DIA, NON-WOVEN

CLEAN AND STRIP DISC, QUICK-CHANGE, BLACK, EXTRA COARSE, 1/2 IN WIDTH X 4 IN DIA, NON-WOVEN

SCOTCH-BRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM69413
  • Mfr. Model # 69413
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This black extra-coarse clean and strip disc is quick-changing for easy transition between jobs. It has a non-woven abrasive and can withstand grinding speeds of up to 6000 RPM. This disc is perfect for removing paint and other coatings from metal and concrete surfaces and for inspecting welds. It is four inches in diameter and 1/2-inch wide.

Technical Specs

  • ItemClean and Strip Disc
  • GradeExtra Coarse
  • SeriesCS-DC
  • Connector Size1/2 in
  • Abrasive TypeNon-Woven
  • Resistance PropertiesHeat, Load
  • Abrasive Material Silicon Carbide
  • Overall Diameter 4 in
  • Maximum Operating Speed 6,000 RPM
  • Connector Type Unthreaded Hole
  • Colour Black
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list