!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TDG LABEL, CLASS 6.1, BLACK/WHITE, 4 X 4 IN, VINYL, RL 500

TDG LABEL, CLASS 6.1, BLACK/WHITE, 4 X 4 IN, VINYL, RL 500

INCOM MANUFACTURING

TDG LABEL, CLASS 6.1, BLACK/WHITE, 4 X 4 IN, VINYL, RL 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TDG LABEL, CLASS 6.1, BLACK/WHITE, 4 X 4 IN, VINYL, RL 500

TDG LABEL, CLASS 6.1, BLACK/WHITE, 4 X 4 IN, VINYL, RL 500

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.26 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMTT60V
  • Mfr. Model # TT60V
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Ensure all packages carrying Class 6.1 toxic substances have the appropriate shipping label. This TDG label is ideal for outdoor use and is made of vinyl with permanent adhesive and fade-resistant black and white ink. Measures four inches long and four inches wide. Sold as a roll of 500.

Technical Specs

  • ItemTDG Label
  • Adhesive PropertiesPermanent Adhesive
  • Hazard Communication StandardTDG
  • LanguageEnglish, French
  • Package TypeRoll
  • StandardsTDG
  • Indoor/Outdoor UsageIndoor/Outdoor
  • ShapeSquare
  • Adhesive Adhesive
  • Background Colour Black, White
  • Height 4"
  • Material Vinyl
  • Product Type TDG Label
  • Width 4"
  • Number of Labels 500
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list