!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CLAMP, REGULAR, 11/16 TO 1-1/2 IN, STAINLESS STEEL

HOSE CLAMP, REGULAR, 11/16 TO 1-1/2 IN, STAINLESS STEEL

TRIDON

HOSE CLAMP, REGULAR, 11/16 TO 1-1/2 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, REGULAR, 11/16 TO 1-1/2 IN, STAINLESS STEEL

HOSE CLAMP, REGULAR, 11/16 TO 1-1/2 IN, STAINLESS STEEL

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRIHAS16
  • Mfr. Model # 620016706
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1597
  • Shipping Weight 0.1 lbs

Product Details

This regular stainless steel hose clamp has an 8-millimetre x 5/16 inch hex slotted stainless steel screw and a 1/2 inch wide band. It has a maximum diameter of 1-1/2 inches and can be adjusted to a minimum diameter of 11/16 inches.

Technical Specs

  • ItemClamp
  • Band MaterialStainless Steel
  • Band Material Grade201 SS
  • Band Width1/2 in
  • Buckle MaterialStainless Steel
  • For Minimum Outside Diameter11/16
  • Reusable ClampYes
  • Clamp Minimum Inside Diameter11/16 in
  • Series620
  • Band Length4.71 in
  • For EnvironmentAutomotive, Industrial
  • Band Clamp Type Worm Gear
  • Band Material Finish Stainless Steel
  • Band Thickness .021"
  • Band Wrapping Single
  • For Maximum Outside Diameter 1-1/2
  • Resistance Properties Corosion Resistant, All Stainless
  • Clamp Maximum Inside Diameter 1 1/2 in
  • Clamp Type HAS
  • Standards SAE-J1508
  • Buckle Material Grade 201 SS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list