!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CLAMP, 1 IN

PIPE CLAMP, 1 IN

PARKER

PIPE CLAMP, 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CLAMP, 1 IN

PIPE CLAMP, 1 IN

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.95 / EACH

EHC: EHC :
Min Qty 10 = $109.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE5334HPP
  • Mfr. Model # 5334-HPP
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Attach hoses and tubes onto various fittings with this one-inch pipe clamp.

Technical Specs

  • ItemClamp Halves
  • Clamp TypeVibration-Dampening
  • Mount TypeRail-Mount, Weld-On
  • For Use OnPipe
  • ApplicationGas Handling Tubes, Hydraulic Fluid, Pipe and Hose Line Clamping Systems
  • For EnvironmentAerial Lift, Agriculture, Alternative Energy, Construction, Machine Tool, Material Handling, Military Ground Systems, Military Marine, Off-Shore/Oil and Gas, Transportation
  • System of MeasurementInch
  • Clamp Material Polypropylene
  • For Pipe Size 1 in
  • Clamp Style Weld Plate Mount Clamp
  • Standards DIN 3015, Part 1
  • Features Reduce the Risk of Problems Resulting from Mechanical Shock and Vibration, Three Series of Parklamp Offered: Standard Load, Heavy Load and Twin
  • Mounting Location Rail

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list