!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORM GEAR HOSE CLAMP, HC5 SERIES, STAINLESS STEEL, 15.37 IN TO 17.38 IN INSIDE DIAMETER

WORM GEAR HOSE CLAMP, HC5 SERIES, STAINLESS STEEL, 15.37 IN TO 17.38 IN INSIDE DIAMETER

FAIRVIEW

WORM GEAR HOSE CLAMP, HC5 SERIES, STAINLESS STEEL, 15.37 IN TO 17.38 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORM GEAR HOSE CLAMP, HC5 SERIES, STAINLESS STEEL, 15.37 IN TO 17.38 IN INSIDE DIAMETER

WORM GEAR HOSE CLAMP, HC5 SERIES, STAINLESS STEEL, 15.37 IN TO 17.38 IN INSIDE DIAMETER

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARHC5-270
  • Mfr. Model # HC5-270
  • UNSPSC # 31162903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs

Product Details

This HC5 series worm gear hose clamp has an inch system of measurement. In addition, it is made of stainless steel.

Technical Specs

  • ItemGear Clamp
  • Band Material Grade301
  • Clamp Maximum Inside Diameter17 3/8 in
  • Fastener Housing Material301 Stainless Steel
  • GradeGeneral Purpose
  • Screw Material Grade401
  • Drive TypeHex
  • StandardsSAE J1508
  • System of MeasurementInch
  • Band Material Stainless Steel
  • Band Width 1/2 in
  • Clamp Minimum Inside Diameter 15 3/8 in
  • For Maximum Outside Diameter 17 3/8 in
  • Screw Material Stainless Steel
  • Clamp Type Worm Gear Clamp
  • Hex Size 5/16 in
  • Series HC5
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list