!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER LOCKOUT, 480/600 V, 2.97 X 1.03 X 1.72 IN, RED/BLK, THERMOPLASTIC/NYLON

CIRCUIT BREAKER LOCKOUT, 480/600 V, 2.97 X 1.03 X 1.72 IN, RED/BLK, THERMOPLASTIC/NYLON

MASTER LOCK

CIRCUIT BREAKER LOCKOUT, 480/600 V, 2.97 X 1.03 X 1.72 IN, RED/BLK, THERMOPLASTIC/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, 480/600 V, 2.97 X 1.03 X 1.72 IN, RED/BLK, THERMOPLASTIC/NYLON

CIRCUIT BREAKER LOCKOUT, 480/600 V, 2.97 X 1.03 X 1.72 IN, RED/BLK, THERMOPLASTIC/NYLON

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSTS3822
  • Mfr. Model # S3822
  • UNSPSC # 39129010
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.05 lbs

Product Details

This circuit breaker lockout device fits molded case circuit breakers with 480 and 600 volts. The lockout device measures 2.97 length x 1.03 width x 1.72 height in inches. The fixed cleat allows physical blocking to prevent the switch from being turned on. The stainless steel thumbscrew and curved blade provide a tight grip on the breaker handle. The lockout body is made from black nylon and the lockout cover is made from red PC/ABS thermoplastic. No tools are required for installation.

Technical Specs

  • ItemCircuit Breaker Lockout
  • For Circuit Breaker TypeSingle Pole
  • For Voltage480/600V AC
  • Overall Height1 18/25 in
  • Overall Width2 65/67 in
  • For Circuit Breaker ManufacturerGrip Tight
  • Lockout ColourBlack, Red
  • StandardsOSHA
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 1.03 in
  • Features Knurled Thumbscrew with Slot for Optional Screwdriver Adjustment, One-Piece Design, Permanently Fixed Cleat Adds Physical Blocking Capability, Requires No Tools for Installation
  • For Use With Compatible with a Variety of Circuit Breaker Handle Shapes and Sizes, Molded Case Circuit Breakers
  • Lockout Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list