!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEST STYLE JOBSITE BOX,TAN,29 IN H

CHEST STYLE JOBSITE BOX,TAN,29 IN H

KNAACK

CHEST STYLE JOBSITE BOX,TAN,29 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEST STYLE JOBSITE BOX,TAN,29 IN H

CHEST STYLE JOBSITE BOX,TAN,29 IN H

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,357.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU4830KL
  • Mfr. Model # 4830-KL
  • UNSPSC # 24112400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.0 lbs

Technical Specs

  • ItemChest-Style Jobsite Box
  • Overall Height29 in
  • Total Storage Capacity25.25 cu ft
  • ColourTan
  • Body FinishPowder Coated
  • Compatible Caster Manufacturer Model No.495
  • Handle TypeRecessed
  • Includes CastersCasters Not Included
  • MaterialSteel
  • Number of Doors0
  • Number of Shelves0
  • Maximum Padlock Shackle Diameter3/8 in
  • Overall Depth 30 in
  • Overall Width 48 in
  • Locking System Proprietary Recessed Padlock
  • Jobsite Storage Type Chest-Style Jobsite Box
  • Body Gauge 16 ga
  • Features Dampening spring prevents chest box lid from slamming shut, Ergonomic tool storage chest lid design allows for 3-side lid operation, Heavy-duty recessed side handles provide easy steel tool chest mobility and impressive protection during transport
  • Includes Electrical Grommet
  • Lid Style Hinged
  • Number of Casters 0
  • Number of Hangers/Hooks 0
  • Overall Height with Lid Open 61 in
  • Series Jobmaster
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list