!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEST STYLE JOBSITE BOX,TAN,21 1/2 IN H

CHEST STYLE JOBSITE BOX,TAN,21 1/2 IN H

KNAACK

CHEST STYLE JOBSITE BOX,TAN,21 1/2 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEST STYLE JOBSITE BOX,TAN,21 1/2 IN H

CHEST STYLE JOBSITE BOX,TAN,21 1/2 IN H

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,460.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU36KL
  • Mfr. Model # 36-KL
  • UNSPSC # 24112400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • ItemChest-Style Jobsite Box
  • Overall Height21 1/2 in
  • Total Storage Capacity7 cu ft
  • ColourTan
  • Body FinishPowder Coated
  • Compatible Caster Manufacturer Model No.495
  • Handle TypeRecessed
  • Lid StyleHinged
  • Number of Casters0
  • Number of Hangers/Hooks0
  • Overall Height with Lid Open37 1/2 in
  • SeriesJobmaster
  • Overall Depth 19 in
  • Overall Width 36 in
  • Locking System Proprietary Recessed Padlock
  • Jobsite Storage Type Chest-Style Jobsite Box
  • Body Gauge 16 ga
  • Features Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
  • Includes Casters Casters Not Included
  • Material Steel
  • Number of Doors 0
  • Number of Shelves 0
  • Maximum Padlock Shackle Diameter 3/8 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list