!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, FISH SCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, FISH SCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX

CONDOR

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, FISH SCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, FISH SCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, FISH SCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # EBP48UP18
  • Mfr. Model # 48UP18
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.148 lbs

Product Details

These size large/nine chemical-resistant gloves protect against a variety of common detergents and cleaning solutions. These yellow, natural rubber latex gloves are flock-lined and have a beaded-style cuff. They have a length of 12 inches and are 17-mil thick. These unsupported gloves feature a fish scale texture grip design located on the palm and fingers of the glove.

Technical Specs

  • ItemChemical Resistant Gloves
  • Glove Colour FamilyYellow
  • Glove PerformanceGeneral Purpose
  • Glove TextureFish Scale
  • StandardsComplies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM
  • Glove SizesL/9
  • Colour Yellow
  • Glove Length 12 in
  • Glove Size L
  • Glove Thickness 17 mil
  • Supported / Unsupported Unsupported
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list