!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, ANSI CUT LVL A5, CUT-RESIST, LG/9, WHITE/ORANGE, KEVLAR/PVC, PR

CHEMICAL-RESISTANT GLOVES, ANSI CUT LVL A5, CUT-RESIST, LG/9, WHITE/ORANGE, KEVLAR/PVC, PR

BOB DALE

CHEMICAL-RESISTANT GLOVES, ANSI CUT LVL A5, CUT-RESIST, LG/9, WHITE/ORANGE, KEVLAR/PVC, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, ANSI CUT LVL A5, CUT-RESIST, LG/9, WHITE/ORANGE, KEVLAR/PVC, PR

CHEMICAL-RESISTANT GLOVES, ANSI CUT LVL A5, CUT-RESIST, LG/9, WHITE/ORANGE, KEVLAR/PVC, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.39 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-503L
  • Mfr. Model # 99-1-503-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

These chemical-resistant gloves are white Kevlar, have a rough, high-visibility orange, PVC coating, and a nitrile, reinforced palm. They are large, size nine, and have a safety cuff. These gloves are cut-resistant to ANSI cut level A5 specifications.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionCut-Resistant, Impact-Resistant
  • ANSI/ISEA Cut LevelA5
  • Anti-StaticNo
  • Chemical Glove FeaturesPadded Palm
  • Cuff StyleSafety
  • EN 388 Impact RatedNo
  • Glove Coating ColourOrange
  • Glove Coating FinishRough
  • Glove ConstructionCut and Sewn
  • Glove Liner MaterialUnlined
  • Glove PerformanceHigh Grip
  • Glove TextureCrinkle
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesL/9
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Impact Level 2
  • Biodegradable Non-Biodegradable
  • Colour Orange, Yellow
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - AKLOPT
  • Glove Coating Coverage Full
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Materials Kevlar(R)
  • Glove Size L
  • Insulated No
  • Series Deny
  • Standards ANS/ISEA 138, ANSI/ISEA 105, EN 374-1, EN 388
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list