!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ L/9, 14 IN L/28 MIL THICK, BLK, BUTYL/VITON

CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ L/9, 14 IN L/28 MIL THICK, BLK, BUTYL/VITON

SHOWA

CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ L/9, 14 IN L/28 MIL THICK, BLK, BUTYL/VITON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ L/9, 14 IN L/28 MIL THICK, BLK, BUTYL/VITON

CHEMICAL-RESISTANT GLOVES, UNLINED, SMOOTH GRIP, SZ L/9, 14 IN L/28 MIL THICK, BLK, BUTYL/VITON

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.79 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM89109
  • Mfr. Model # 891-09
  • UNSPSC # 48181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These size large/nine chemical-resistant gloves are made with fluoroelastomer rubber to provide resistance to highly corrosive acids. The butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene. These unlined, black gloves have a beaded-style cuff and a smooth surface grip. These unsupported, latex-free gloves have a length of 14 inches and are 28-mil thick.

Technical Specs

  • ItemChemical-Resistant Glove
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • Chemical Glove FeaturesImpermeable
  • Cuff StyleBeaded
  • EN 388 Impact RatedNo
  • Glove Coating CoverageUncoated
  • Glove Colour FamilyBlack
  • Glove Length14 in
  • Glove MaterialsButyl, Viton(R)
  • Glove Size9
  • Glove Thickness28 mil
  • Latex-FreeYes
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes9
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 0
  • Biodegradable Non-Biodegradable
  • Colour Black
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type A - ABCDFJLMNPST
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance Extended Cuff
  • Glove Texture Smooth
  • Insulated No
  • Series SHOWA 891
  • Standards EN388 - 2016, EN 374-1 - 2016 EN 374-5 - 2016
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested ABCDFJLMNPST

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list