!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALPHATEC 58-201 CHEMICAL-RESISTANT GLOVES, GRY/GRN, L/9, ANSI/ISEA ABRASION 5/CUT A2, 482 ° F MAX

ALPHATEC 58-201 CHEMICAL-RESISTANT GLOVES, GRY/GRN, L/9, ANSI/ISEA ABRASION 5/CUT A2, 482 ° F MAX

ALPHATEC

ALPHATEC 58-201 CHEMICAL-RESISTANT GLOVES, GRY/GRN, L/9, ANSI/ISEA ABRASION 5/CUT A2, 482 °  F MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC 58-201 CHEMICAL-RESISTANT GLOVES, GRY/GRN, L/9, ANSI/ISEA ABRASION 5/CUT A2, 482 ° F MAX

ALPHATEC 58-201 CHEMICAL-RESISTANT GLOVES, GRY/GRN, L/9, ANSI/ISEA ABRASION 5/CUT A2, 482 ° F MAX

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.13 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58201090
  • Mfr. Model # 58-201-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These grey/green AlphaTec 58-201 chemical-resistant gloves are made with poly-acrylic. In addition, they have a nitrile coating, are antistatic. They are rated ANSI/ISEA Cut Level A2. They have a gauntlet cuff and feature an acrylic liner to keep your hands both warm in cold conditions and protected in contact heat applications, soft integral PVC coating.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionAntistatic
  • ANSI/ISEA Cut LevelA2
  • Anti-StaticYes
  • Chemical Glove FeaturesSoft Integral PVC Coating
  • Cuff StyleGauntlet
  • EN 388 Impact RatedYes
  • Glove Coating ColourGreen
  • Glove Colour FamilyGreen
  • Glove Length13 in
  • Glove PerformanceHeavy Duty
  • Glove TextureSandy
  • Latex-FreeYes
  • Min. Temp.-40 Degrees F
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesL/9
  • Accelerator Free Yes
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level Not Rated
  • Biodegradable Non-Biodegradable
  • Colour Grey, Green
  • Dual Layer No
  • EN ISO 374 Chemical Rating JKLOPT
  • Glove Coating Coverage Full
  • Glove Hand Style Left and Right
  • Glove Liner Material Poly-Acrylic
  • Glove Size 9
  • Insulated Yes
  • Max. Temp. 482 Degrees F
  • Series 58-201
  • Standards ANSI, CE 0493, EN374, EN388, EN407, EN511
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested JKLOPT
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list