!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, UNLINED, BEADED CUFF, SZ S/7, 12 IN L/9 MIL THICK, BL, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, BEADED CUFF, SZ S/7, 12 IN L/9 MIL THICK, BL, NITRILE

SHOWA

CHEMICAL-RESISTANT GLOVES, UNLINED, BEADED CUFF, SZ S/7, 12 IN L/9 MIL THICK, BL, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, UNLINED, BEADED CUFF, SZ S/7, 12 IN L/9 MIL THICK, BL, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, BEADED CUFF, SZ S/7, 12 IN L/9 MIL THICK, BL, NITRILE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.61 / pair

EHC: EHC :
Min Qty 144 = $375.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM707D07
  • Mfr. Model # 707D-07
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Product Details

These size small/seven disposable, chemical-resistant gloves have a beaded-style cuff and an embossed texture grip design. These blue, unlined, nitrile gloves have a length of 12 inches and are nine-mil thick. These unsupported gloves are latex and silicone-free.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Puncture Level2
  • BiodegradableNon-Biodegradable
  • ColourBlue
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLOPT
  • Glove Colour FamilyBlue
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceHigh Tactility
  • Glove TextureTread
  • InsulatedNo
  • Max. Temp.Not Rated
  • Series707D
  • StandardsCat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Unsupported, Chemical Resistance, Water Resistant, Embossed Grip
  • Cuff Style Beaded
  • EN 388 Impact Rated No
  • Glove Coating Coverage Uncoated
  • Glove Construction Rubber
  • Glove Length 12 in
  • Glove Materials Nitrile
  • Glove Size S
  • Glove Thickness 9 mil
  • Latex-Free Yes
  • Min. Temp. Not Rated
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes S/7
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list