!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, ROUGH, SIZE 8, BLUE, ALPHATEC 04-002

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, ROUGH, SIZE 8, BLUE, ALPHATEC 04-002

MICROFLEX

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, ROUGH, SIZE 8, BLUE, ALPHATEC 04-002 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, ROUGH, SIZE 8, BLUE, ALPHATEC 04-002

CHEMICAL RESISTANT GLOVES, 12 IN LENGTH, ROUGH, SIZE 8, BLUE, ALPHATEC 04-002

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL04002080
  • Mfr. Model # 04002080
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

These blue Ansell AlphaTec 04-002 chemical-resistant gloves are made with cotton fleece and PVC. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 1. They have a gauntlet cuff and feature special rough grip for best dry/wet/oil grips, ergonomic design, seamless knit with fleece to provide extra comfort, superb oil-resistant coating.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating FinishRough
  • Glove ConstructionRubber
  • Glove Length12 in
  • Glove MaterialsPVC
  • Glove Size8
  • InsulatedNo
  • SeriesAlphaTec
  • StandardsANSI, EN 388 3131A, EN 407 X1XXXX, EN 420:2003 + A1:2009, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016
  • Supported / UnsupportedUnsupported
  • Glove SizesM/8
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Cut Level A2
  • Anti-Static Yes
  • Colour Blue
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type B - JKL
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Fleece
  • Glove Performance General Purpose
  • Glove Texture Rough
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list