!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 96.85 MIL, 18 IN LENGTH, SMOOTH, L, BLACK

CHEMICAL RESISTANT GLOVES, 96.85 MIL, 18 IN LENGTH, SMOOTH, L, BLACK

SHOWA

CHEMICAL RESISTANT GLOVES, 96.85 MIL, 18 IN LENGTH, SMOOTH, L, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 96.85 MIL, 18 IN LENGTH, SMOOTH, L, BLACK

CHEMICAL RESISTANT GLOVES, 96.85 MIL, 18 IN LENGTH, SMOOTH, L, BLACK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.67 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM6797
  • Mfr. Model # 6797
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

These black Showa 6797 chemical-resistant gloves are made with cotton and PVC. In addition, they are chemical-resistant, cold-insulated, heat-resistant. They are rated ANSI/ISEA Cut Level A4. They have a gauntlet cuff and feature a rough grip and elbow length.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant, Cold-Insulated, Heat-Resistant
  • ANSI/ISEA Cut LevelA4
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerYes
  • EN ISO 374 Chemical RatingType A - AJKLMT
  • Glove ConstructionRubber
  • Glove Length18 in
  • Glove MaterialsPVC
  • Glove SizeL
  • Glove Thickness96.85 mil
  • Latex-FreeNo
  • Min. Temp.Not Rated
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesL/9
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Chemical Resistant, Water Resistant, Heat Protection, Cold Protection, Rough Grip, Elbow Length
  • Cuff Style Gauntlet
  • EN 388 Impact Rated No
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance General Purpose
  • Glove Texture Smooth
  • Insulated Yes
  • Max. Temp. Not Rated
  • Series 6797
  • Standards Cat. III 0321, EN 388:2016 3111X, EN ISO 374-1:2016/Type A AJKLMT, EN ISO 374-5:2016
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, T - Formaldehyde 37%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list