!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT PROTECTION, 11½ IN LENGTH, SIZE 8, BLACK/RED, CHEMSTOP, COMFORT FIT

CUT PROTECTION, 11½ IN LENGTH, SIZE 8, BLACK/RED, CHEMSTOP, COMFORT FIT

SUPERIOR GLOVE

CUT PROTECTION, 11½ IN LENGTH, SIZE 8, BLACK/RED, CHEMSTOP, COMFORT FIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT PROTECTION, 11½ IN LENGTH, SIZE 8, BLACK/RED, CHEMSTOP, COMFORT FIT

CUT PROTECTION, 11½ IN LENGTH, SIZE 8, BLACK/RED, CHEMSTOP, COMFORT FIT

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.41 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS15KGV30N8
  • Mfr. Model # S15KGV30N8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

These black/red Chemstop cut protection and are made with neoprene rubber, Aramid fibre, nitrile, and PVC. In addition, they have a nitrile, PVC coating, are puncture-resistant. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 2. They have a gauntlet cuff.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionPuncture-Resistant
  • ANSI/ISEA Puncture Level2
  • BiodegradableNon-Biodegradable
  • Cuff StyleGauntlet
  • Glove Coating ColourBlack, Red
  • Glove Coating FinishRough
  • Glove ConstructionRubber
  • Glove Length11 1/2 in
  • Glove MaterialsAramid Fibre/Nitrile/PVC
  • Glove Size8
  • Latex-FreeYes
  • SeriesS15KGV30N
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Glove SizesM/8
  • Accelerator Free No
  • ANSI/ISEA Cut Level A4
  • Anti-Static Yes
  • Colour Black, Red
  • Dual Layer No
  • Glove Coating Coverage Full
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Aramid
  • Glove Performance Comfort Fit
  • Insulated No
  • Max. Temp. 140 Degrees C
  • Silicone-Free Yes
  • Supported / Unsupported Supported
  • Triple Layer No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list