!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT SLEEVE APRON, 12 MIL, 52 IN L, TIE, BOUND SEAM, SNAP, KNEE, 12 PK

CHEMICAL-RESISTANT SLEEVE APRON, 12 MIL, 52 IN L, TIE, BOUND SEAM, SNAP, KNEE, 12 PK

DUPONT

CHEMICAL-RESISTANT SLEEVE APRON, 12 MIL, 52 IN L, TIE, BOUND SEAM, SNAP, KNEE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CHEMICAL-RESISTANT SLEEVE APRON, 12 MIL, 52 IN L, TIE, BOUND SEAM, SNAP, KNEE, 12 PK

CHEMICAL-RESISTANT SLEEVE APRON, 12 MIL, 52 IN L, TIE, BOUND SEAM, SNAP, KNEE, 12 PK

DUPONT

Clearance Price :
$61.78 / pkg. of 12

Your Price : $247.10 / pkg. of 12

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5HH68
  • Mfr. Model # SL278BWH00001200
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 950
  • Shipping Weight 6.2 lbs

Product Details

This Tychem 4000 white chemical resistant sleeve apron is universal size and is made out of Saranex 23-P film laminated to high density polyethylene, and Tychem 4000. It has zero pockets. Liquid and particulate aprons and smocks protect against hazardous and non-hazardous substances. Aprons have a waist tie closure while smocks have sleeves.

Technical Specs

  • ItemChemical Resistant Apron
  • FDA CompliantNo
  • Material Weight3.6 oz/sq yd
  • Overall Width26 in
  • SizeUniversal
  • Waist ClosureTie
  • Length TypeKnee
  • Apron TypeSleeved
  • Includes GrommetsNo
  • Material PerformanceMedium Duty
  • Secondary Flame ResistantanceNo
  • Cuff StyleElastic
  • Colour White
  • Material Polyethylene
  • Overall Length 52 in
  • Seam Style Taped
  • Thickness 12 mil
  • Back Style Open-Back
  • Protection Type Chemical
  • Breakaway No
  • Includes Sleeves Yes
  • Neck Closure Type Snap
  • Anti-Static No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list