!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHALK LINE REEL, 4 OZ, GEAR RATIO 3:1, BLUE/SILVER, 100 FT, ABS/STEEL/POLYESTER

CHALK LINE REEL, 4 OZ, GEAR RATIO 3:1, BLUE/SILVER, 100 FT, ABS/STEEL/POLYESTER

IRWIN

CHALK LINE REEL, 4 OZ, GEAR RATIO 3:1, BLUE/SILVER, 100 FT, ABS/STEEL/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHALK LINE REEL, 4 OZ, GEAR RATIO 3:1, BLUE/SILVER, 100 FT, ABS/STEEL/POLYESTER

CHALK LINE REEL, 4 OZ, GEAR RATIO 3:1, BLUE/SILVER, 100 FT, ABS/STEEL/POLYESTER

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.03 / each

EHC: EHC :
Min Qty 8 = $240.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW1932887
  • Mfr. Model # 1932887
  • UNSPSC # 27112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

This chalk line reel comes in blue/silver and has a length of 100 feet and a weight of four ounces. The case material is Acrylonitrile Butadiene Styrene and aluminum, the handle steel, and the line material polyester. It's a screw lock top door type that includes blue chalk and features a wide door for quick and easy chalk fill. The gear ratio is 3:1

Technical Specs

  • ItemChalk Reel
  • Case MaterialABS
  • Fill Weight4 oz
  • Handle TypeSteel
  • Included Chalk ColourBlue
  • Line Length100 ft
  • Product TypeChalk Reel
  • Case Colour Blue, Silver
  • Door Type Lock Top
  • Gear Ratio 3:1
  • Hook Style Wide Prong
  • Includes Blue Chalk
  • Line Material Polyester
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list