!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHALK LINE REEL, 3 OZ, GEAR RATIO 6:1, REFILL CAP, BLACK, 100 FT, STAINLESS STEEL/PLASTIC

CHALK LINE REEL, 3 OZ, GEAR RATIO 6:1, REFILL CAP, BLACK, 100 FT, STAINLESS STEEL/PLASTIC

MILWAUKEE

CHALK LINE REEL, 3 OZ, GEAR RATIO 6:1, REFILL CAP, BLACK, 100 FT, STAINLESS STEEL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHALK LINE REEL, 3 OZ, GEAR RATIO 6:1, REFILL CAP, BLACK, 100 FT, STAINLESS STEEL/PLASTIC

CHALK LINE REEL, 3 OZ, GEAR RATIO 6:1, REFILL CAP, BLACK, 100 FT, STAINLESS STEEL/PLASTIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-3986
  • Mfr. Model # 48-22-3986
  • UNSPSC # 27112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This chalk line reel has a line length of 100 feet and a weight of three ounces. It comes in the colour black and has a refill cap door type. The handle is a folding metal crank and the gear ratio is 6:1. It features an all-metal body, planetary gear system, strip guard clutch, 6:1 gear retraction ratio, and a low spillage line. It includes red chalk.

Technical Specs

  • ItemChalk Line Reel
  • Case MaterialPlastic
  • Handle TypeFolding Metal Crank
  • Line Length100 ft
  • Case Colour Black
  • Gear Ratio 6:1
  • Includes 100 ft bold line reel & red chalk refill
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list