!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHALK LINE REEL,100 FT,1 OZ FILL WT

CHALK LINE REEL,100 FT,1 OZ FILL WT

STANLEY

CHALK LINE REEL,100 FT,1 OZ FILL WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHALK LINE REEL,100 FT,1 OZ FILL WT

CHALK LINE REEL,100 FT,1 OZ FILL WT

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT47-099
  • Mfr. Model # 47-099
  • UNSPSC # 27112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Metal chalk line reel, 100 feet.

Technical Specs

  • ItemChalk Line Reel
  • Case MaterialAluminum, Steel
  • Door TypeTurn Cap
  • Gear RatioNot Applicable
  • Hook MaterialMetal, Plastic
  • Included Chalk PermanenceNot Applicable
  • IncludesNot Applicable
  • Line ConstructionTwisted
  • Line MaterialCotton, Polyester
  • Replacement Chalk Line AccessDisassembly Required
  • Case Colour Blue, Silver
  • Compatible Replacement Line Stanley 100' Metal Chalk Reel
  • Fill Weight 1 oz
  • Handle Type Not Applicable
  • Included Chalk Colour Not Applicable
  • Included Chalk Size Not Applicable
  • Includes Viewing Window No
  • Line Length 100 ft
  • Product Type Chalk Line Reel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list