CHAINSAW FILE, ROUND, 8 IN L, 1/4 IN DIAMETER, 49/50 TEETH PER INCH
CHAINSAW FILE, ROUND, 8 IN L, 1/4 IN DIAMETER, 49/50 TEETH PER INCH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This chainsaw file has a diameter of ¼ inch. The handle is eight inches long.
Technical Specs
- ItemChainsaw File
- File TypeChainsaw File
- Face Cut StyleDouble-Cut
- File Length without Tang8 in
- Includes HandleHandle Not Included
- RigidityRigid
- Handle Length8 in
- File Style Abrasive File
- Profile Shape Round
- Edge Cut Style Safe
- File Diameter 1/4 in
- Number of Cut Edges 1
- Teeth per Inch 49 TPI, 50 TPI
- Country of Origin India
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.82
/ each
Related Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.09
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each