!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN HOIST, MANUAL, LOAD CAP 1102.3 LB, HOIST LIFT 20 FT, CHAIN 20 FT L, NICKEL PLATED

CHAIN HOIST, MANUAL, LOAD CAP 1102.3 LB, HOIST LIFT 20 FT, CHAIN 20 FT L, NICKEL PLATED

KITO

CHAIN HOIST, MANUAL, LOAD CAP 1102.3 LB, HOIST LIFT 20 FT, CHAIN 20 FT L, NICKEL PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN HOIST, MANUAL, LOAD CAP 1102.3 LB, HOIST LIFT 20 FT, CHAIN 20 FT L, NICKEL PLATED

CHAIN HOIST, MANUAL, LOAD CAP 1102.3 LB, HOIST LIFT 20 FT, CHAIN 20 FT L, NICKEL PLATED

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,040.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOCX005-20-18
  • Mfr. Model # CX005-20-18
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.2 lbs

Product Details

This lightweight and compact manual chain hoist includes an overload limiter and features a Weston-style brake, hook-mounted (no trolley) hoist mount, and one reeving. It has a load capacity of 1,102.3 pounds with a pull-to-lift rated load of 42 pounds, a hoist lift of 20 feet, and its nickel-plated chain is 20 feet in length. Its hook opening is 9/10 inch with a minimum 10 1/4 inches between hooks. One-year manufacturer's warranty.

Technical Specs

  • ItemChain Hoist
  • Operating PositionVertical
  • Overload Protection IncludedYes
  • Brake TypeWeston Style
  • Chain Length20 ft
  • Includes BrakeYes
  • StandardsASME B30.16 Safety Standard, ASME HST-2M Performance Standard
  • Mount Type Hook Mounted - No Trolley
  • Pull to Lift Rated Load 42 lb
  • Colour Kito Yellow
  • Chain Finish Nickel Plated
  • Features A Weston Style Brake, One Reeving, Hoist Mount, Hook-Mounted
  • Power Source Manual
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list