COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), PL-T, 3500K, 2,250 LUMENS, CFL BULB
COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-3), PL-T, 3500K, 2,250 LUMENS, CFL BULB
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plug-in CFL bulb meets the standards for 2012 Lighting Legislation Energy Standards, and is TCLP compliant. It also has 0.32 Amps, 33 watts, a 4-pin (GX24Q-3) bulb base, is not shatter resistant, 2,250 lumens, plus a rated life of 16,000 hours, and a one-year manufacturer's warranty.
Technical Specs
Item Plug-In CFL Bulb
Bulb Designation PL-T 32W/835/A/4P 1CT/5X10BOX ALTO
Bulb Shape PL-T
Colour Temperature 3,500K
Lumens 2,250 lm
Light Technology Fluorescent
Watts 33 W
Rough Service No
For Enclosed Fixtures No
Light Colour White
Bulb Minimum Starting Temperature -20 Degrees F
Indoor/Outdoor Usage Indoor
Rated Life 16,000 hr
Amps 0.32 A
Bulb Base Type 4-Pin (GX24Q-3)
Bulb Finish Frosted
Colour Rendering Index 82
Incandescent Wattage Equivalency 150 W
Bulb Housing Glass
Shatter-Resistant No
Three-Way No
Dimmable Yes
Bulb Power Source Plug and Play
Bulb Manufacturers Warranty Length 1 yr
Bulb Start Type Instant
Overall Length 5 1/2 in
Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Dia. 1 5/8 in
Country of Origin Poland
(subject to change)