!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), PL-C, 4100K, 925 LUMENS, CFL BULB

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), PL-C, 4100K, 925 LUMENS, CFL BULB

PHILIPS

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), PL-C, 4100K, 925 LUMENS, CFL BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), PL-C, 4100K, 925 LUMENS, CFL BULB

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), PL-C, 4100K, 925 LUMENS, CFL BULB

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL383281
  • Mfr. Model # PL-C 13W/841/4P/ALTO 10PK
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.1 lbs

Product Details

This plug-in CFL bulb meets the standards for 2012 Lighting Legislation Energy Standards, and is TCLP compliant. It also has 0.17 Amps, 13 watts, a 4-pin (G24Q-1) bulb base, is not shatter resistant, 925 lumens, plus a rated life of 13,000 hours, and a one-year manufacturer's warranty.

Technical Specs

  • ItemPlug-In CFL Bulb
  • Bulb DesignationPL-C 13W/841/4P/ALTO 10PK
  • Bulb ShapePL-C
  • Colour Temperature4,100K
  • Lumens925 lm
  • Light TechnologyFluorescent
  • Watts13 W
  • Rough ServiceNo
  • For Enclosed FixturesNo
  • Light ColourWhite
  • Bulb Minimum Starting Temperature-20 Degrees F
  • Indoor/Outdoor UsageIndoor
  • Rated Life13,000 hr
  • Amps0.17 A
  • Bulb Base Type 4-Pin (G24Q-1)
  • Bulb Finish Frosted
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 60 W
  • Bulb Housing Glass
  • Shatter-Resistant No
  • Three-Way No
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Bulb Manufacturers Warranty Length 1 yr
  • Bulb Start Type Instant
  • Overall Length 5 1/4 in
  • Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • Bulb Dia. 1 1/8 in
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list