CFL BALLAST, COMPACT FLUORESCENT, 120V AC, 1 TO 2 BULBS SUPPORTED, 18 W BULB MAX
CFL BALLAST, COMPACT FLUORESCENT, 120V AC, 1 TO 2 BULBS SUPPORTED, 18 W BULB MAX
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 31, Voltage 120, Min. Starting Temp. 32 Degrees F, Base Type 4 Pin, Start Type Rapid, Number of Lamps 2, Ballast Factor 0.8, Power Factor 0.5, Length 3-29/32 In., Width 2-1/16 In
Technical Specs
Item CFL Ballast
Ballast Type Electronic
Input Voltage 120V AC
Max. Bulb Watts 18 W
Dimming No
Dimming Method No Dimming
Max. Operating Temp. 194 Degrees F
Input Watts 31 W
Power Factor 0.51
Operating Amps @ 120V 0.538 A
Length 3 15/16 in
Height 1 3/16 in
Starter Required No
Brand and Series LumaPro(R)
Ballast Start Type Rapid
Number of Bulbs Supported 1, 2
Ballast Bulb Type Compact Fluorescent
Dimming Type No Dimming
Min. Starting Temp. 32 Degrees F
Thermal Protection Yes
Ballast Factor 0.88
Frequency 60 Hz
Total Harmonic Distortion 150%
Width 2 1/16 in
Wiring Type Series
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.90
/ each
Related Products
GE LAMPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.90
/ each
GE LAMPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.30
/ each