ROUND POINT CEREMONIAL SHOVEL, STEEL BLADE, D-GRIP HANDLE TYPE, WOOD HANDLE
ROUND POINT CEREMONIAL SHOVEL, STEEL BLADE, D-GRIP HANDLE TYPE, WOOD HANDLE
SEYMOUR MIDWEST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This round point ceremonial shovel has a 29 inch wood handle and a 11 inch steel blade. In addition, it has a D-grip handle, 9-inch blade width, is not non-sparking, and has a non-detachable handle. This ceremonial shovel has a length of 40 inches.
Technical Specs
Item Round Point Ceremonial Shovel
Blade Material Steel
Blade Length 11 in
Blade Colour Silver
Handle Material Wood
Corrosion Resistant Not Corrosion Resistant
ESD Safe Not ESD Safe
Overall Length 40 in
Product Type Ceremonial Shovel
Number of Ribs 1
Blade Width 9 in
Handle Type D-Grip
Handle Length 29 in
Detachable Handle No Detachable Handle
Non-Sparking Not Non-Sparking
Blade Size #2
Country of Origin China
(subject to change)
Alternate Products
GARANT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$849.96
/ each