!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

BANJO

CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $774.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21C982
  • Mfr. Model # 205PB
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1635
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemCentrifugal Pump Head
  • Discharge GenderFemale
  • Flow Rate @ 20 ft of Head190 gpm
  • Frame MaterialPolypropylene
  • Inlet Diameter2 in
  • Inlet StandardNPT
  • PrimingSelf-Priming
  • Shaft TypeSolid
  • Volute MaterialPolypropylene
  • Flow Rate @ 10 ft of Head200 gpm
  • Pump MechanismCentrifugal
  • Operating Temperature - Maximum32 Degrees F
  • Overall Length16 in
  • Seal MaterialCarbon Ceramic
  • Discharge Diameter 2 in
  • Discharge Standard NPT
  • For Horsepower - Maximum 5 hp
  • Impeller Design Open
  • Inlet Gender Female
  • Feet of Head - Maximum 50 ft
  • Shaft Outer Diameter 3/4 in
  • Solids Diameter - Maximum 0 in
  • Discharge Pressure - Maximum 50 psi
  • Liquid Temperature - Maximum 150 Degrees F
  • Compatible Power Source Electric Motor, Gasoline Engine
  • Overall Height 12 1/2 in
  • Overall Width 9 1/2 in
  • Self-Priming Lift - Maximum 12 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list