!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 147 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 147 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

BANJO

CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 147 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 147 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

CENTRIFUGAL PUMP HEAD, 2 IN FNPT, 2 IN FNPT, 147 GPM FLOW RATE AT 20 FT OF HEAD, CENTRIFUGAL

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,261.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21C981
  • Mfr. Model # 200POI
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1635
  • Shipping Weight 43.2 lbs

Technical Specs

  • ItemCentrifugal Pump Head
  • Discharge GenderFemale
  • Flow Rate @ 20 ft of Head147 gpm
  • Frame MaterialCast Iron
  • Inlet Diameter2 in
  • Inlet StandardNPT
  • PrimingSelf-Priming
  • Solids Diameter - Maximum0 in
  • Discharge Pressure - Maximum45 psi
  • Liquid Temperature - Maximum150 Degrees F
  • Compatible Power SourceGasoline Engine
  • Overall Height13 in
  • Overall Width8 1/2 in
  • Self-Priming Lift - Maximum12 ft
  • Discharge Diameter 2 in
  • Discharge Standard NPT
  • For Horsepower - Maximum 5 hp
  • Impeller Design Open
  • Inlet Gender Female
  • Feet of Head - Maximum 50 ft
  • Shaft Outer Diameter 3/4 in
  • Volute Material Cast Iron
  • Flow Rate @ 10 ft of Head 150 gpm
  • Pump Mechanism Centrifugal
  • Operating Temperature - Maximum 32 Degrees F
  • Overall Length 10 1/2 in
  • Seal Material Carbon Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list