!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP 2 HP ODP 3 PH

CENTRIFUGAL PUMP 2 HP ODP 3 PH

DAYTON

CENTRIFUGAL PUMP 2 HP ODP 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP 2 HP ODP 3 PH

CENTRIFUGAL PUMP 2 HP ODP 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,855.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG5GUP4
  • Mfr. Model # 5GUP4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head72 ft
  • Impeller MaterialStainless Steel
  • Intake TypeNPT
  • PrimingSelf-Priming
  • Maximum Flow Rate118 gpm
  • Impeller DesignSemi-Open
  • Motor Type3-Phase
  • Pumping ApplicationDecorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
  • Seal TypeMechanical
  • StandardscULus Listed
  • Best Efficiency Flow64 to 90 gpm
  • Compatible Intake Pipe Size2 in
  • Feet of Head (Minimum)20 ft
  • Flow Rate @ 15 ft of Head (Maximum)118 gpm
  • Flow Rate @ 30 ft of Head (Maximum)108 gpm
  • Flow Rate @ 50 ft of Head (Maximum)89 gpm
  • Flow Rate @ 70 ft of Head (Maximum)24 gpm
  • Minimum Media Temperature40 Degrees F
  • Overall Height9.1 in
  • Overall Width6.8 in
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 2 in
  • Discharge Type NPT
  • Horsepower 2 hp
  • Includes Manual
  • Nameplate Voltage 208-230/460V AC
  • Pump Housing Material Stainless Steel
  • Frequency 60 Hz
  • Motor Enclosure Open Dripproof
  • Phase Three
  • Seal Material Carbon, Ceramic, Viton
  • Solid Diameter (Maximum) 0.13 in
  • Suction Lift (Maximum) 20 ft
  • Best Efficiency Head 49 to 60 ft
  • Duty Cycle Continuous
  • Minimum Flow Rate 24 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 115 gpm
  • Flow Rate @ 40 ft of Head (Maximum) 99 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 64 gpm
  • For Use With Potable Systems No
  • Motor Frame Designation 56J
  • Overall Length 17.2 in
  • Maximum RPM 3,500 RPM
  • Shut Off Pressure (Maximum) 31 psi
  • Wetted Material Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list