!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAUTION SIGN,VINYL,3-1/2 IN W

CAUTION SIGN,VINYL,3-1/2 IN W

BRADY

CAUTION SIGN,VINYL,3-1/2 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAUTION SIGN,VINYL,3-1/2 IN W

CAUTION SIGN,VINYL,3-1/2 IN W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.31 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY89169A
  • Mfr. Model # 89169-A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemSign
  • Adhesive TypeAcrylic
  • Header Pictogram DescriptionBiohazard Symbol
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Service Temperature176 Degrees F
  • Minimum Application Temperature40 Degrees F
  • Printed LanguageEnglish
  • Sign LegendCaution Biohazard
  • Sign ShapeVertical Rectangle
  • Thickness0.012 in
  • Abrasion Resistant Abrasion Resistant
  • Chemical Resistant Chemical Resistant
  • Height 5 in
  • Material Properties Overlaminate
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -40 Degrees F
  • Product Type Sign
  • Sign Material Vinyl
  • Standards DOT 49 CFR 172.400(b), GHS, OSHA 29 CFR 1910.1030, 2011/65/EU and 2015/863
  • Width 3 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list