!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAR PROTECTION REQUIRED CAUTION SIGN, DECIBEL METER, WALL-MOUNT, YELLOW, 26X20IN, ALUMINUM

HEAR PROTECTION REQUIRED CAUTION SIGN, DECIBEL METER, WALL-MOUNT, YELLOW, 26X20IN, ALUMINUM

ACCUFORM SIGNS

HEAR PROTECTION REQUIRED CAUTION SIGN, DECIBEL METER, WALL-MOUNT, YELLOW, 26X20IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAR PROTECTION REQUIRED CAUTION SIGN, DECIBEL METER, WALL-MOUNT, YELLOW, 26X20IN, ALUMINUM

HEAR PROTECTION REQUIRED CAUTION SIGN, DECIBEL METER, WALL-MOUNT, YELLOW, 26X20IN, ALUMINUM

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $524.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFSCS604
  • Mfr. Model # SCS604
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This rectangular, 26-inch wide and 20-inch high "HEARING PROTECTION REQUIRED - UNDER 85 DB NO PROTECTION REQUIRED - OVER 85 DB EAR PROTECTION REQUIRED" caution sign and decibel meter will alert others of the hazards within the area. Made in aluminum material, this yellow sign comes with a mounting-style wall hang to make for easy application.

Technical Specs

  • ItemCaution Sign
  • Product TypeCaution Sign
  • Sign ShapeRectangle
  • Thickness1 in
  • Width26 in
  • Height 20 in
  • Retroreflective Grade Not Retroreflective
  • Standards 29 CFR 1910.95
  • UV Resistant Not UV-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list