!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WATCH OUT FOR TRUCKS

SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WATCH OUT FOR TRUCKS

BRADY

SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WATCH OUT FOR TRUCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WATCH OUT FOR TRUCKS

SIGN, ALUMINUM, MOUNTING HOLES, 7 IN X 10 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, WATCH OUT FOR TRUCKS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY41283
  • Mfr. Model # 41283
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemCaution Sign
  • Average Outdoor Durability5 to 8 yr
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature231 Degrees F
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeCaution Sign
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderCaution
  • Sign Header Text ColourYellow
  • Sign Legend StyleText
  • Sign MaterialAluminum
  • Sign Mounting StyleMounting Holes
  • StandardsANSI Z53.1-1967
  • UV ResistantNot UV-Resistant
  • ADA Compliant Not ADA Compliant
  • Height 7 in
  • Material Properties Rigid
  • Minimum Service Temperature -40 Degrees F
  • Outdoor Life Expectancy 5 to 8 yr
  • Printed Language English
  • Protective Coating Clear Film Laminate
  • Sign Background Colour Yellow
  • Sign Header Background Colour Black
  • Sign Legend Watch Out For Trucks
  • Sign Legend Text Colour Black
  • Sign Material Group Metal
  • Sign Shape Vertical Rectangle
  • Thickness 0.035 in
  • Width 10 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list