!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE TREAD ON IRON CORE WHEEL, 10 IN WHEEL DIA, 3 IN WHEEL W, GREEN, FIRM

POLYURETHANE TREAD ON IRON CORE WHEEL, 10 IN WHEEL DIA, 3 IN WHEEL W, GREEN, FIRM

HAMILTON

POLYURETHANE TREAD ON IRON CORE WHEEL, 10 IN WHEEL DIA, 3 IN WHEEL W, GREEN, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYURETHANE TREAD ON IRON CORE WHEEL, 10 IN WHEEL DIA, 3 IN WHEEL W, GREEN, FIRM

POLYURETHANE TREAD ON IRON CORE WHEEL, 10 IN WHEEL DIA, 3 IN WHEEL W, GREEN, FIRM

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $323.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5VJ33
  • Mfr. Model # 5VJ33
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • ItemCaster Wheel
  • Wheel Width3 in
  • For Axle Size1 in
  • Includes Spanner BushingNot Included
  • Wheel Bearing TypeRoller
  • Wheel/Tread MaterialPolyurethane
  • Tread ShapeStandard
  • Core ColourGray
  • Operating Temperature - Maximum200 Degrees F
  • Wheel Dia. 10 in
  • Load Rating 3,000 lb
  • Hub Length 3 1/4 in
  • Wheel/Tread Colour Green
  • Wheel Hardness Rating 90 Shore A
  • Wheel Core Material Iron
  • Non-Marking Yes
  • Includes Grease Fitting
  • Operating Temperature - Minimum -50 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list