!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL, 3 IN DIAMETER, 1-3/16 IN TREAD WIDTH, SINTERED IRON, 300 LB CAPACITY

WHEEL, 3 IN DIAMETER, 1-3/16 IN TREAD WIDTH, SINTERED IRON, 300 LB CAPACITY

FAULTLESS

WHEEL, 3 IN DIAMETER, 1-3/16 IN TREAD WIDTH, SINTERED IRON, 300 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL, 3 IN DIAMETER, 1-3/16 IN TREAD WIDTH, SINTERED IRON, 300 LB CAPACITY

WHEEL, 3 IN DIAMETER, 1-3/16 IN TREAD WIDTH, SINTERED IRON, 300 LB CAPACITY

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL43925
  • Mfr. Model # 43925
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This sintered iron wheel with a three-inch diameter and 1 3/16-inch tread width is built to withstand a lot of use. It has a 300 lb load capacity and has a concentric and smooth tread. It has plain bearings and a temperature operating range of -40 Degrees F to +500 Degrees F.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.3 in
  • Wheel/Tread MaterialSintered Iron
  • Wheel/Tread ColourSilver
  • Tread ShapeStandard
  • Wheel Core MaterialIron
  • Core ColourSilver
  • Non-MarkingNo
  • Hub Length1 9/16 in
  • Includes Spanner BushingNo
  • Load Rating 300 lb
  • Wheel Width 1 3/16 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel Bearing Type Plain
  • For Axle Size 7/16 in
  • Wheel Core Type Spoked
  • For Surface Type Concrete
  • ESD Conductive No
  • Operating Temperature Range -40 Degrees to 500 Degrees F
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list