POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 8 IN WHEEL DIAMETER, 2 IN WHEEL W, GREEN
POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 8 IN WHEEL DIAMETER, 2 IN WHEEL W, GREEN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Caster Wheel, Wheel Dia. 8 In., Wheel Width 2 In., Load Rating 1250 lb., Core Width 2-3/16 In., Core Color Silver, Wheel Color Green, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 60 Shore D, Core Material Aluminum.
Technical Specs
- ItemCaster Wheel
- Wheel Width2 in
- For Axle Size1/2 in
- Includes Spanner BushingIncluded
- Wheel Bearing TypeRoller
- Wheel/Tread MaterialPolyurethane
- Tread ShapeStandard
- Core ColourSilver
- For Surface TypeAsphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
- Operating Temperature - Maximum180 Degrees F
- StandardsICWM
- Wheel Core TypeSolid
- Wheel Dia. 8 in
- Load Rating 1,250 lb
- Hub Length 2 7/16 in
- Wheel/Tread Colour Green
- Wheel Hardness Rating 95 Shore A
- Wheel Core Material Aluminum
- Non-Marking No
- ESD Conductive Not ESD Conductive
- Includes Bearing
- Operating Temperature - Minimum -40 Degrees F
- Wheel Bearing Material Steel
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.83
/ each