!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 115 LOAD R ATING, THREADED STEM, BRAKE, 5 IN, SOFT RUBBER, 115 LOAD R ATING

SWIVEL CASTER, 115 LOAD R ATING, THREADED STEM, BRAKE, 5 IN, SOFT RUBBER, 115 LOAD R ATING

FAULTLESS

SWIVEL CASTER, 115 LOAD R ATING, THREADED STEM, BRAKE, 5 IN, SOFT RUBBER, 115 LOAD R ATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 115 LOAD R ATING, THREADED STEM, BRAKE, 5 IN, SOFT RUBBER, 115 LOAD R ATING

SWIVEL CASTER, 115 LOAD R ATING, THREADED STEM, BRAKE, 5 IN, SOFT RUBBER, 115 LOAD R ATING

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLEY4522SB12-13X1
  • Mfr. Model # EY4522SB12-13X1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This five-inch wheel caster with a 115 lb load rating is suitable for light assembly dollies and trucks, bakery racks, portable files, tool boxes, display racks, and many other uses. It features a threaded stem and a plain bearing, as well as a brake to keep your item stable and secure when not in motion. It also swivels for ease of use.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.5 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness75A
  • Wheel Bearing TypePlain
  • For Axle Size5/16 in
  • Wheel Core TypeSolid
  • For Surface TypeCarpet, Concrete, Tile, Wood
  • ESD ConductiveNo
  • Includes1/2 in Threaded Stem, Wheel Brake
  • SeriesFAULTLESS EY SERIES
  • Load Rating 125 lb
  • Wheel Width 15/16 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Tread Shape Standard
  • Wheel Core Material Rubber
  • Core Colour Black
  • Non-Marking No
  • Features 1/2 in Threaded Stem, Wheel Brake, Zinc Finish
  • Includes Spanner Bushing No
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list