!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER SWL TSTM 3IN SNTRD IRON 175#

CASTER SWL TSTM 3IN SNTRD IRON 175#

COLSON

CASTER SWL TSTM 3IN SNTRD IRON 175# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER SWL TSTM 3IN SNTRD IRON 175#

CASTER SWL TSTM 3IN SNTRD IRON 175#

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLG408-3
  • Mfr. Model # G408-3
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.3 in
  • Wheel/Tread MaterialCast Iron
  • Wheel/Tread ColourSilver
  • Tread ShapeStandard
  • Wheel Core MaterialIron
  • Core ColourSilver
  • Non-MarkingNo
  • Hub Length1 9/16 in
  • Includes1/2 in Threaded Stem
  • SeriesFAULTLESS 400-7700 SERIES
  • Load Rating 225 lb
  • Wheel Width 1 3/16 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel Bearing Type Plain
  • For Axle Size 3/8 in
  • Wheel Core Type Spoked
  • For Surface Type Concrete
  • ESD Conductive No
  • Features 1/2 in Threaded Stem, Double Ball Bearing Raceway, Zinc Finish
  • Includes Spanner Bushing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list