!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 90 LB LOAD RATING, THREADED STEM, 3 IN, SOFT RUBBER

SWIVEL CASTER, 90 LB LOAD RATING, THREADED STEM, 3 IN, SOFT RUBBER

FAULTLESS

SWIVEL CASTER, 90 LB LOAD RATING, THREADED STEM, 3 IN, SOFT RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 90 LB LOAD RATING, THREADED STEM, 3 IN, SOFT RUBBER

SWIVEL CASTER, 90 LB LOAD RATING, THREADED STEM, 3 IN, SOFT RUBBER

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLEY4520-38-16X1
  • Mfr. Model # EY4520-38-16X1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This caster with a threaded stem has a three-inch by 13/16 inch tread soft rubber wheel to give a smooth roll. It has a load rating of 90 lbs, making it perfect for lighter uses. The double ball bearing swivels easily and makes this a quality plate caster for flat-based furniture such as chests, cabinets, and lighter school and hospital equipment.

Technical Specs

  • ItemCaster Wheel
  • Wheel Width13/16 in
  • For Axle Size1/4 in
  • Wheel/Tread ColourBlack
  • Wheel/Tread MaterialRubber
  • Tread ShapeStandard
  • Core ColourBlack
  • Features3/8 in Threaded Stem, Zinc Finish
  • Includes3/8 in Threaded Stem
  • Wheel Core TypeSolid
  • Wheel Dia. 3 in
  • Load Rating 90 lb
  • Includes Spanner Bushing No
  • Wheel Bearing Type Plain
  • Wheel Core Material Rubber
  • Non-Marking No
  • ESD Conductive No
  • For Surface Type Carpet, Concrete, Tile, Wood
  • Series FAULTLESS EY SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list